text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 558


Self-locking hexagon nuts with plastic insert acc. to ≈ DIN 985 Stainless steel A2 Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16 / M20 614 pieces

Article number 41010.000.558
Brand Fabory
Material Steel
Type S 558
Weight per piece (g) 3824
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 558
Weight per piece (g) 3824
Info S-Kist
Commodity code

Description

  • Self-locking hexagon nuts with plastic insert acc. to ≈ DIN 985
  • Stainless steel A2
  • Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16 / M20
  • 614 pieces

Article numbers

Article number 41010.000.558
EAN 8715493366251
UBB 203373238914
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.