text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 552


Hexagon nuts acc. to ISO 4032 and flat washers without chamfer acc. to DIN 125-1A Steel class 8 electrolytically zinc plated, yellow passivated Contents: M4 / M5 / M6 / M8 / M10 / M12 2210 pieces

Article number 41010.000.552
Brand Fabory
Material Steel
Type S 552
Weight per piece (g) 5534
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 552
Weight per piece (g) 5534
Info S-Kist
Commodity code

Description

  • Hexagon nuts acc. to ISO 4032 and flat washers without chamfer acc. to DIN 125-1A
  • Steel class 8 electrolytically zinc plated, yellow passivated
  • Contents: M4 / M5 / M6 / M8 / M10 / M12
  • 2210 pieces

Article numbers

Article number 41010.000.552
EAN 8715493366220
UBB 203373238674
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.