text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 548


Sealing plugs with collar and hexagon socket acc. to DIN 908 and sealing plugs with collar and hexagon acc. to DIN 910 Metric fine cylindrical thread Steel Contents: M10x1 / M12x1.5 / M14x1.5 / M16x1.5 / M18x1.5 / M20x1.5 / M22x1.5 / M24x1.5 / M30x1.5 126 pieces

Article number 41010.000.548
Brand Fabory
Material Steel
Type S 548
Weight per piece (g) 5309
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 548
Weight per piece (g) 5309
Info S-Kist
Commodity code

Description

  • Sealing plugs with collar and hexagon socket acc. to DIN 908 and sealing plugs with collar and hexagon acc. to DIN 910
  • Metric fine cylindrical thread
  • Steel
  • Contents: M10x1 / M12x1.5 / M14x1.5 / M16x1.5 / M18x1.5 / M20x1.5 / M22x1.5 / M24x1.5 / M30x1.5
  • 126 pieces

Article numbers

Article number 41010.000.548
EAN 8715493366206
UBB 203373238427
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.