text.skipToContent text.skipToNavigation

Assortment box steel S-Kist S 532


Hexagon wood screws acc. to DIN 571 Stainless steel A2 Contents: 6x30 -x40 -x50 -x60 -x70 / 8x40 -x50 -x60 -x70 -x80 / 10x50 -x70 323 pieces

Article number 41010.000.532
Brand Fabory
Material Steel
Type S 532
Weight per piece (g) 5926
Info S-Kist
Packed per 1

Specifications

Brand Fabory
Material Steel
Type S 532
Weight per piece (g) 5926
Info S-Kist
Commodity code

Description

  • Hexagon wood screws acc. to DIN 571
  • Stainless steel A2
  • Contents: 6x30 -x40 -x50 -x60 -x70 / 8x40 -x50 -x60 -x70 -x80 / 10x50 -x70
  • 323 pieces

Article numbers

Article number 41010.000.532
EAN 8715493366121
UBB 203373237684
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.