text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 91


Dome-head rivets according to DIN 660 and countersunk rivets according to DIN 661 Copper Contents: 2x6 -x10 / 3x6 -x10 / 4x10 -x16 / 5x12 -x20 / 6x20 620 pieces

Article number 41000.000.091
Brand Fabory
Material Plastic
Type 9 T 91
Weight per piece (g) 1000
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 91
Weight per piece (g) 1000
Commodity code

Description

  • Dome-head rivets according to DIN 660 and countersunk rivets according to DIN 661
  • Copper
  • Contents: 2x6 -x10 / 3x6 -x10 / 4x10 -x16 / 5x12 -x20 / 6x20
  • 620 pieces 

Article numbers

Article number 41000.000.091
EAN 8715493086791
UBB 950373006887
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.