text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 8


Flat washers with chamfer according to DIN 125-1 B Brass Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16 835 pieces

Article number 41000.000.008
Brand Fabory
Material Brass
Type 9 T 8
Weight per piece (g) 1300
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Brass
Type 9 T 8
Weight per piece (g) 1300
Commodity code

Description

  • Flat washers with chamfer according to DIN 125-1 B
  • Brass
  • Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16
  • 835 pieces 

Article numbers

Article number 41000.000.008
EAN 8715493086128
UBB 950373000765
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.