text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 73


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Artikelnummer 41000.000.073
Brand Fabory
Type 9 T 73
Weight per piece (g) 750
Commodity code
Verpakt per 1

Specificaties

Brand Fabory
Type 9 T 73
Weight per piece (g) 750
Commodity code

Omschrijving

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Artikelnummers

Artikelnummer 41000.000.073
EAN 8715493086661
UBB 950373005632
UNSPSC 31162814
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.