text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 59


Hex studs according to ≈ ISO 4017, hex nuts according to ≈ DIN 934 and cylindrical screws with saw slot according to ≈ DIN 84 Plastic PA 6.6 (white) Contents: M5x20 / M6x20 -x40 / M8x30 -x50 / M10x50 106 pieces

Article number 41000.000.059
Brand Fabory
Material Plastic
Type 9 T 59
Weight per piece (g) 282
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 59
Weight per piece (g) 282
Commodity code

Description

  • Hex studs according to ≈ ISO 4017, hex nuts according to ≈ DIN 934 and cylindrical screws with saw slot according to ≈ DIN 84
  • Plastic PA 6.6 (white)
  • Contents: M5x20 / M6x20 -x40 / M8x30 -x50 / M10x50
  • 106 pieces

Article numbers

Article number 41000.000.059
EAN 8715493086562
UBB 950373004726
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.