text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 56


Flat washers without chamfer Aluminum Sopral AG3 Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M16 / M20 514 pieces

Article number 41000.000.056
Brand Fabory
Material Plastic
Type 9 T 56
Weight per piece (g) 440
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 56
Weight per piece (g) 440
Commodity code

Description

  • Flat washers without chamfer
  • Aluminum Sopral AG3
  • Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M16 / M20
  • 514 pieces 

Article numbers

Article number 41000.000.056
EAN 8715493086531
UBB 950373004494
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.