text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 5


Countersunk spring washers with closed external gearing according to DIN 6798 V Steel Contents: M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16 / M20 595 pieces

Article number 41000.000.005
Brand Fabory
Material Plastic
Type 9 T 5
Weight per piece (g) 500
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 5
Weight per piece (g) 500
Commodity code

Description

  • Countersunk spring washers with closed external gearing according to DIN 6798 V
  • Steel 
  • Contents:  M3 / M4 / M5 / M6 / M8 / M10 / M12 / M14 / M16 / M20
  • 595 pieces 

Article numbers

Article number 41000.000.005
EAN 8715493086098
UBB 950373000435
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.