text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 219


Convex cylinder screws with Phillips (H) cross slot according to DIN 7985 H Steel class 4.8 electrolytically galvanized, black passivated Contents: M3x6 -x10 -x16 -x20 -x30 / M4x10 -x20 -x30 -x50 525 pieces

Article number 41000.000.219
Brand Fabory
Material Plastic
Type 9 T 219
Weight per piece (g) 1221
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 219
Weight per piece (g) 1221
Commodity code

Description

  • Convex cylinder screws with Phillips (H) cross slot according to DIN 7985 H
  • Steel class 4.8 electrolytically galvanized, black passivated
  • Contents: M3x6 -x10 -x16 -x20 -x30 / M4x10 -x20 -x30 -x50
  • 525 pieces 

Article numbers

Article number 41000.000.219
EAN 8715493087255
UBB 950373011085
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.