text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 11


Body washers and flat washers d2 ≈ 3xd1 according to DIN 9021 Steel electrolytically galvanized Contents: Body rings: M4x20 / M5x20 / M6x25 / M8x30 / M10x30 / M12x36 DIN 9021: M6 / M8 / M10 180 pieces

Article number 41000.000.011
Brand Fabory
Material Plastic
Type 9 T 11
Weight per piece (g) 1400
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 11
Weight per piece (g) 1400
Commodity code

Description

  • Body washers and flat washers d2 ≈ 3xd1 according to DIN 9021
  • Steel electrolytically galvanized
  • Contents: Body rings: M4x20 / M5x20 / M6x25 / M8x30 / M10x30 / M12x36
  • DIN 9021: M6 / M8 / M10
  • 180 pieces 

Article numbers

Article number 41000.000.011
EAN 8715493086159
UBB 950373001003
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.