text.skipToContent text.skipToNavigation

Assortment box plastic 9 T 1


Spring washers with flat ends according to DIN 127 B Steel electrolytically galvanized Contents: M5 / M6 / M8 / M10 / M11 / M12 / M14 / M16 / M20 523 pieces

Article number 41000.000.001
Brand Fabory
Material Plastic
Type 9 T 1
Weight per piece (g) 1024.6
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Plastic
Type 9 T 1
Weight per piece (g) 1024.6
Commodity code

Description

  • Spring washers with flat ends according to DIN 127 B
  • Steel electrolytically galvanized 
  • Contents:  M5 / M6 / M8 / M10 / M11 / M12 / M14 / M16 / M20
  • 523 pieces

Article numbers

Article number 41000.000.001
EAN 8715493086074
UBB 950373000278
UNSPSC 31162814
Do not close this page. This message will disappear, when the page is fully loaded.