text.skipToContent text.skipToNavigation

Assortment box plastic 18 T 305


Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Numero articolo 41000.000.305
Brand Fabory
Type 18 T 305
Weight per piece (g) 500
Commodity code
Confezionato per 1

Specifiche

Brand Fabory
Type 18 T 305
Weight per piece (g) 500
Commodity code

Descrizione

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Numeri di articolo

Numero articolo 41000.000.305
EAN 8715493087354
UBB 950373011812
UNSPSC 31162814
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.