text.skipToContent text.skipToNavigation

Assortment box plastic 18 T 10

Numero articolo 41000.000.010
Brand Fabory
Type 18 T 10
Weight per piece (g) 307.6
Commodity code

Specifiche

Brand Fabory
Type 18 T 10
Weight per piece (g) 307.6
Commodity code

Descrizione

Assortment boxes from Fabory contain a selection of high-quality fasteners, and the chosen products comes in a sturdy plastic box with many compartments for optimal organization of the range of options. The broad possibilities of bolts, nuts, screws, washers and many more articles to fill the box ensures the right size, material, class, thread style, drive type and surface treatment for many situations. With the Fabory brand available, the assortment box choices can provide the remedy, no matter the fastening need.

Numeri di articolo

Numero articolo 41000.000.010
EAN 8715493086142
UBB 950373000922
UNSPSC 31162814
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.