text.skipToContent text.skipToNavigation

Apron 198-2010 Brown 90 x 110 cm


Article number 7L385264
Colour Brown
Width 900
Quality class Cotton
Length (m) 1100
Material Other
Heat protection No
Water repellent No
Packed per 1

Specifications

Colour Brown
Width 900
Quality class Cotton
Length (m) 1100
Material Other
Heat protection No
Water repellent No
Bib style No
Material weight (g/m²) 300
Welding protection according to EN 11611 No
Adjustable neck strap No
Brand Fabory approved vendor

Article numbers

Article number 7L385264
EAN 8718249069963
UBB 500572266285
UNSPSC 46181533
Manufacturer article nr  26417000
Do not close this page. This message will disappear, when the page is fully loaded.