text.skipToContent text.skipToNavigation

Ansell Disposable gloves Size 9 100 pieces

Specifications

Colour Grey
Thickness (mm) 0.12
Length (m) 240
Material NBR (nitrile rubber)
Powdered No
Sterile No
Protection against micro-organism risk Yes
Brand Ansell
Model TouchNTuff

Article numbers

Article number 4Z383553
UBB 500635527368
UNSPSC 27110000
Manufacturer article nr  93-250/8½-9 (19094109)
Do not close this page. This message will disappear, when the page is fully loaded.