text.skipToContent text.skipToNavigation

Ansell TouchNTuff Latex Gloves Natural Rubber Latex Size M Natural 100-Piece/Dispenser


Article number
Colour Other
Design 5-finger
Thickness (mm) 0.12
Quality class Other
Length (m) 240
Material Other
Material Other
Packed per 1

Specifications

Colour Other
Design 5-finger
Thickness (mm) 0.12
Quality class Other
Length (m) 240
Material Other
Material Other
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Powdered No
Sterile No
Protection against mechanical risk Yes
Protection against micro-organism risk No
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Other
Brand Ansell
Weight per piece (g) 800
Commodity code
Model TouchNTuff
Safety X
Type Latex Gloves

Article numbers

Article number 7X221378
UBB 500512561266
UNSPSC 27110000
Manufacturer article nr  69318080

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.