text.skipToContent text.skipToNavigation

Ansell Cut resistant gloves HyFlex 11-435 SIZE 10

Article number 0L160472
Glove size
Colour Multi-coloured
Quality class Polyurethane (PUR)
Material Other
Brand Ansell
Weight per piece (g) 94
Commodity code

Specifications

Glove size 10
Colour Multi-coloured
Quality class Polyurethane (PUR)
Material Other
Brand Ansell
Weight per piece (g) 94
Commodity code
Model HyFlex
Safety 4542/Y

Article numbers

Article number 0L160472
UBB 500512551101
UNSPSC 27110000
Manufacturer article nr  11-435/10 (19013610)
Do not close this page. This message will disappear, when the page is fully loaded.