text.skipToContent text.skipToNavigation

SECURITY Tufnut® Steel AISI 1008 Zinc plated yellow passivated M8-4k


Article number
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical AISI 1008
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical AISI 1008
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Weight per piece (g) 12
Commodity code

Dimensions

b 26
d-D M8
h ≈ 7
P 1.25
Shape Square

Article numbers

Article number 11430.080.001
EAN 8715492573056
UBB 950355747896
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.