text.skipToContent text.skipToNavigation

AMF 6897K Plug Connection for 6897S/6820SIS Sensor Monitor 2m Cable Length


Article number 90613AMF
Halogen free Yes
Cable type Multi-core
Type of accessories/components Other
Cable length (m) 2
Screened No
Material of contact surface Gold
Vulcanize No
Packed per 1

Specifications

Halogen free Yes
Cable type Multi-core
Type of accessories/components Other
Cable length (m) 2
Screened No
Material of contact surface Gold
Vulcanize No
Material of cable sheath Other
Type of electrical connection, box-sided Free conductor end
Type of electrical connection, field-sided Other
Positioning cable feed, box-sided Straight
Positioning cable feed, field-sided Right-angled
With LED indication No
Type of plug-in contact, field sided Female (bus)
Material contact body Other
Colour cable sheath Black
Accessories Yes
Weight per piece (g) 75
Commodity code
Model 6897K

Article numbers

Article number 90613AMF
EAN 4020772090616
UBB 500617843312
UNSPSC 27112102
Manufacturer article nr  90613
Do not close this page. This message will disappear, when the page is fully loaded.