text.skipToContent text.skipToNavigation

AMF 907LE Torx Screwdriver T9 60mm Blade 2-Component Grip 140mm

Specifications

Weight 37
Total length (mm) 150
Size (TX) 9
Isolation protection 1000 V No
Blade length (mm) 60
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 2.5
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Model 907LE

Article numbers

Article number 47415AMF
EAN 4020772047412
UBB 500617749774
UNSPSC 27111701
Manufacturer article nr  47415
Do not close this page. This message will disappear, when the page is fully loaded.