text.skipToContent text.skipToNavigation

AMF 907LE Torx Screwdriver T25 100mm Blade 2-Component Grip 200mm

Article number 47456AMF
Weight 60
Total length (mm) 200
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design 2-components

Specifications

Weight 60
Total length (mm) 200
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 100
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4.43
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Model 907LE

Article numbers

Article number 47456AMF
EAN 4020772047450
UBB 500617750160
UNSPSC 27111701
Manufacturer article nr  47456
Do not close this page. This message will disappear, when the page is fully loaded.