text.skipToContent text.skipToNavigation

AMF 907LE Torx Screwdriver T15 80mm Blade 2-Component Grip 170mm

Specifications

Weight 41
Total length (mm) 170
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 3.27
Cap rotatable No
Continuous blade No
With anti-roll protection No
VDE tested No
Model 907LE

Article numbers

Article number 47431AMF
EAN 4020772047436
UBB 500617749931
UNSPSC 27111701
Manufacturer article nr  47431
Do not close this page. This message will disappear, when the page is fully loaded.