text.skipToContent text.skipToNavigation

AMECA AMECOIL Standard Set M6 - M8 - M10 - M12


AMECOIL® SR kits are indispensable for repairing all types of defective tapped holes. Regular workshop kits, they are necessary for the factory servicing and maintenance departments. The advantages - CAN BE USED: for a first installation, for repair, for reworking. Cannot come loose. The outer diameter of the AMECOIL® SR thread insert has a larger diameter than that of the threaded hole. Adhering strongly to the threaded hole, it can practically never come loose once installed. Resistance to corrosion and other threats. The AMECOIL® SR thread insert prevents deterioration of threads due to pulling, vibration, fatigue, seizing or corrosion while resisting the highest temperatures. Regular distribution of loads. Reduction of bosses. Resistance to premature wear. Simplification of locking systems. Click here for installation instructions. Or click here to see how the threaded wire insert can be removed.

Article number
Brand Amecoil
Weight per piece (g) 2000
Commodity code
Packed per 1

Specifications

Brand Amecoil
Weight per piece (g) 2000
Commodity code

Description

AMECOIL® SR kits are indispensable for repairing all types of defective tapped holes. Regular workshop kits, they are necessary for the factory servicing and maintenance departments. The advantages - CAN BE USED: for a first installation, for repair, for reworking. Cannot come loose. The outer diameter of the AMECOIL® SR thread insert has a larger diameter than that of the threaded hole. Adhering  strongly to the threaded hole, it can practically never come loose once installed. Resistance to corrosion and other threats. The AMECOIL® SR thread insert prevents deterioration of threads due to pulling, vibration, fatigue, seizing or corrosion while resisting the highest temperatures. Regular distribution of loads. Reduction of bosses. Resistance to premature wear. Simplification of locking systems.   Click here for installation instructions. Or click here to see how the threaded wire insert can be removed.

Article numbers

Article number 71017.100.030
EAN 8717077081376
UBB 500727234196
UNSPSC 31162400
Manufacturer article nr  1006100001AM

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.