text.skipToContent text.skipToNavigation

Allit Stackable transport container L 600 x W 400 x H 120 mm grey PP closed handle red


Article number 6A643000
Colour Grey
Material Other
Stackable Yes
Permitted net load (kg) 40
Inner width (mm) 355
Inner height (mm) 115
Outside width (mm) 400
Packed per 1

Specifications

Colour Grey
Material Other
Stackable Yes
Permitted net load (kg) 40
Inner width (mm) 355
Inner height (mm) 115
Outside width (mm) 400
Outside height (mm) 120
Outside depth (mm) 600
Inner depth (mm) 555
Brand Allit
Weight per piece (g) 1190
Commodity code
Model ProfiPlus

Article numbers

Article number 6A643000
EAN 4005187567403
UBB 500582656822
UNSPSC 24102103
Manufacturer article nr  456740
Do not close this page. This message will disappear, when the page is fully loaded.