text.skipToContent text.skipToNavigation

Aimont Safety shoes Thor 41 S3 Black


Article number 0Z718683
Design Ankle high
Type Shoe
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Packed per 1

Specifications

Design Ankle high
Type Shoe
ESD tested No
With anti-nail protection plate No
With metatarsal guard No
High visibility (signal colours) No
Gender Men
Child model No
Wide fit No
With reinforced ankle No
With bump-/scuff cap No
With removable insole No
Slip resistance according to ISO 20344:2011 SRC
Heat insulation of sole (HL) No
Cold insulation of sole (CL) No
Fuel - and oil resistant (FO) Yes
Hydrocarbons resistant sole (ORO) Yes
Hot contact resistant sole to 300 °C No
Safety category s3
Brand Aimont
Model THOR

Article numbers

Article number 0Z718683
EAN 8033546281178
UBB 500635678740
UNSPSC 46181605
Manufacturer article nr  7SP01/41 (57571541)
Do not close this page. This message will disappear, when the page is fully loaded.