text.skipToContent text.skipToNavigation

Action T30 Impact internal Torx 3/8"L=150


Article number 3T584106
L (mm)
Design For recessed Torx screws
Total length (mm) 150
Diameter 19
Size (TX) 30
Blade length (mm) 3.8
Connection size (mm) 9.53
Packed per 1

Specifications

L (mm) 150
Design For recessed Torx screws
Total length (mm) 150
Diameter 19
Size (TX) 30
Blade length (mm) 3.8
Connection size (mm) 9.53
Wrench width T30
Brand Action
D2 19
Weight per piece (g) 60
Commodity code
Type F

Article numbers

Article number 3T584106
EAN 8717981202355
UNSPSC 42272202
Manufacturer article nr  DO64714030
Do not close this page. This message will disappear, when the page is fully loaded.