text.skipToContent text.skipToNavigation

Bahco 1/4" Square Drive Sockets with Metric Hex Profile and High Polished Finish


Knurled shank for finger turning of free running fasteners.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of the fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725/1174 and DIN 3124/3120.SB: Retail pack on a plastic info card

Article number
Wrench width (mm) 4.5
Length (m) 24.7
Isolation protection 1000 V No
Double hex insert No
With joint No
Packed per 1

Specifications

Wrench width (mm) 4.5
Length (m) 24.7
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 7.5
VDE tested No
Brand Bahco
Weight per piece (g) 10
Commodity code
Type Socket

Description

Knurled shank for finger turning of free running fasteners.Not suitable for machine operation or power tools.Highly polished finish.High-performance alloy steel.Less wear of the fastener thanks to Dynamic-Drive™ profile.Maximum load distribution and torque from the additional flank area.Standards: ISO 2725/1174 and DIN 3124/3120.SB: Retail pack on a plastic info card

Article numbers

Article number L6754.045.001
EAN 7314151087951
UBB 203122482201
UNSPSC 27111704
Manufacturer article nr  6700SM-4.5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.