text.skipToContent text.skipToNavigation

Action Sockets DO69142114


Article number DO69142114ACT
L (mm)
Connection size 1/2
Brand Action
D2 26
Weight per piece (g) 90
Commodity code
Type U
Packed per 1

Specifications

L (mm) 40
Connection size 1/2
Brand Action
D2 26
Weight per piece (g) 90
Commodity code
Type U

Article numbers

Article number DO69142114ACT
EAN 8717981273867
UBB 500618976533
UNSPSC 27111704
Manufacturer article nr  DO69142114
Do not close this page. This message will disappear, when the page is fully loaded.