text.skipToContent text.skipToNavigation

Action Sockets DO69122008


Article number DO69122008ACT
L (mm)
Connection size 1/2
Brand Action
D1 12.5
D2 25
Drive size 1/4
Weight per piece (g) 94.5
Packed per 1

Specifications

L (mm) 40
Connection size 1/2
Brand Action
D1 12.5
D2 25
Drive size 1/4
Weight per piece (g) 94.5
Commodity code
Type DQ

Article numbers

Article number DO69122008ACT
EAN 8717981152568
UBB 500618975709
UNSPSC 27111704
Manufacturer article nr  DO69122008
Do not close this page. This message will disappear, when the page is fully loaded.