text.skipToContent text.skipToNavigation

Action Sockets DO69120008


Article number DO69120008ACT
L (mm)
Connection size 1/4:
Brand Action
D1 12.5
D2 13
Drive size 1/4
Weight per piece (g) 50
Packed per 1

Specifications

L (mm) 26
Connection size 1/4:
Brand Action
D1 12.5
D2 13
Drive size 1/4
Weight per piece (g) 50
Commodity code
Type DQ

Article numbers

Article number DO69120008ACT
EAN 8717981180523
UBB 500618975212
UNSPSC 27111704
Manufacturer article nr  DO69120008
Do not close this page. This message will disappear, when the page is fully loaded.