text.skipToContent text.skipToNavigation

Gedore K 21 22 Impact Socket 22mm Hex 11mm Depth 1" Square Drive Steel Gun Metal 60mm


Article number
Wrench width (mm) 22
Length (m) 60
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 11
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 22
Length (m) 60
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 11
VDE tested No
Brand Gedore
Weight per piece (g) 650
Commodity code
Model K 21 22
Type Impact Socket

Article numbers

Article number G2335.220.001
EAN 4010886618301
UBB 203120486204
UNSPSC 27111704
Manufacturer article nr  6183060

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.