text.skipToContent text.skipToNavigation

Action Sockets DO65817011


Article number DO65817011ACT
L (mm)
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17.5
D2 19
Weight per piece (g) 84
Packed per 1

Specifications

L (mm) 65
Wrench width (mm) 11
Connection size 3/8
Brand Action
D1 17.5
D2 19
Weight per piece (g) 84
Commodity code
Type A

Article numbers

Article number DO65817011ACT
EAN 8717981061518
UBB 500618927460
UNSPSC 27111704
Manufacturer article nr  DO65817011
Do not close this page. This message will disappear, when the page is fully loaded.