text.skipToContent text.skipToNavigation

Action Sockets DO64821014


Article number DO64821014ACT
L (mm)
Connection size 1/2
Wrench width 7/16
Brand Action
D2 25
Weight per piece (g) 115.5
Commodity code
Packed per 1

Specifications

L (mm) 75
Connection size 1/2
Wrench width 7/16
Brand Action
D2 25
Weight per piece (g) 115.5
Commodity code
Type D

Article numbers

Article number DO64821014ACT
EAN 8717981078424
UBB 500618908239
UNSPSC 27111704
Manufacturer article nr  DO64821014
Do not close this page. This message will disappear, when the page is fully loaded.