text.skipToContent text.skipToNavigation

Action Impact Socket 3/8X13 Hex L=150mm


Article number DO64819013ACT
L (mm)
Wrench width (mm) 13
Connection size 3/8
Brand Action
D2 19
Weight per piece (g) 50
Commodity code
Packed per 1

Specifications

L (mm) 150
Wrench width (mm) 13
Connection size 3/8
Brand Action
D2 19
Weight per piece (g) 50
Commodity code
Type D

Article numbers

Article number DO64819013ACT
EAN 8717981208333
UBB 500618907082
UNSPSC 27111704
Manufacturer article nr  DO64819013
Do not close this page. This message will disappear, when the page is fully loaded.