text.skipToContent text.skipToNavigation

Action Sockets DO64819012


Article number DO64819012ACT
L (mm)
Wrench width (mm) 12
Connection size 3/8
Brand Action
D2 19
Weight per piece (g) 50
Commodity code
Packed per 1

Specifications

L (mm) 150
Wrench width (mm) 12
Connection size 3/8
Brand Action
D2 19
Weight per piece (g) 50
Commodity code
Type D

Article numbers

Article number DO64819012ACT
EAN 8717981208326
UBB 500618906902
UNSPSC 27111704
Manufacturer article nr  DO64819012
Do not close this page. This message will disappear, when the page is fully loaded.