text.skipToContent text.skipToNavigation

Action Sockets DO64727050


Article number DO64727050ACT
L (mm)
Connection size 1/2
Wrench width T50
Brand Action
D2 25
Weight per piece (g) 102.9
Commodity code
Packed per 1

Specifications

L (mm) 75
Connection size 1/2
Wrench width T50
Brand Action
D2 25
Weight per piece (g) 102.9
Commodity code
Type F

Article numbers

Article number DO64727050ACT
EAN 8717981138333
UBB 500618903859
UNSPSC 27111704
Manufacturer article nr  DO64727050
Do not close this page. This message will disappear, when the page is fully loaded.