text.skipToContent text.skipToNavigation

Action Sockets DO63125007


Article number 4U462669
L (mm)
Wrench width (mm) 7
Connection size 1/2
Brand Action
D1 17.5
D2 25
Weight per piece (g) 84
Packed per 1

Specifications

L (mm) 40
Wrench width (mm) 7
Connection size 1/2
Brand Action
D1 17.5
D2 25
Weight per piece (g) 84
Commodity code
Type A

Article numbers

Article number 4U462669
EAN 8717981349616
UBB 500636706458
UNSPSC 27111704
Manufacturer article nr  DO63125007
Do not close this page. This message will disappear, when the page is fully loaded.