text.skipToContent text.skipToNavigation

Action Sockets DO60716008

Article number DO60716008ACT
Drive size 3/8
Size (mm) 8

Specifications

Drive size 3/8
Size (mm) 8

Description

DO60716008 - Socket 3/8" x 8 Length:200

Article numbers

Article number DO60716008ACT
EAN 8717981087273
UBB 500618813686
UNSPSC 27111704
Manufacturer article nr  DO60716008
Do not close this page. This message will disappear, when the page is fully loaded.