text.skipToContent text.skipToNavigation

Action 1"x22mm Imp.Hex.Holder L=62mm


Article number DO6055N022ACT
L (mm)
Connection size 1
Brand Action
D2 54
Drive size 7/8 - 22mm
Weight per piece (g) 657.3
Commodity code
Packed per 1

Specifications

L (mm) 62
Connection size 1
Brand Action
D2 54
Drive size 7/8 - 22mm
Weight per piece (g) 657.3
Commodity code
Type BQ

Article numbers

Article number DO6055N022ACT
EAN 8717981084623
UBB 500618812449
UNSPSC 27111704
Manufacturer article nr  DO6055N022
Do not close this page. This message will disappear, when the page is fully loaded.