text.skipToContent text.skipToNavigation

Wera 780 C 1/2" Adaptor, 780 C/1 x 1/4" x 35 mm


Adaptor from square to hexagonal. Suitable for the attachment of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3. Drive: ½" square.

Article number
Length (m) 35
Isolation protection 1000 V No
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
VDE tested No
Packed per 1

Specifications

Length (m) 35
Isolation protection 1000 V No
Connection size (mm) 6.3
Type at tool side Hexagonal (female)
VDE tested No
Brand Wera
Weight per piece (g) 91
Commodity code
Type Adapter

Description

Adaptor from square to hexagonal. Suitable for the attachment of bits with ¼" hexagon drive as per DIN ISO 1173-C 6.3. Drive: ½" square.

Article numbers

Article number 81392.127.006
EAN 4013288007995
UBB 203122011950
UNSPSC 27111704
Manufacturer article nr  05042705001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.