text.skipToContent text.skipToNavigation

Bahco 1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish


To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.Drive standard: DIN 3121-G 12.5 ISO 1174.Standards: DIN 3129, ISO 2725

Article number L7046.270.001
Surface protection Other
Wrench width (mm) 27
Length (mm) 45
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 27
Length (mm) 45
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 14
For impact screwdriver Yes
VDE tested No
Brand Bahco
Weight per piece (g) 200
Commodity code
Type Impact Socket

Description

To be used with machines.For maximum safety use clamping springs.Phosphate finish.High-performance alloy steel.Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage.Drive standard: DIN 3121-G 12.5 ISO 1174.Standards: DIN 3129, ISO 2725

Article numbers

Article number L7046.270.001
EAN 7314151779979
UBB 203122085210
UNSPSC 27111704
Manufacturer article nr  K7801M-27
Do not close this page. This message will disappear, when the page is fully loaded.