text.skipToContent text.skipToNavigation

Gedore D20 KMU-20 Socket Spanner Set in Plastic Case Bihex 4-13mm SL4-6.5mm 1/4" Drive 37-Piece


Article number G2290.001.895
Number of socket inserts 10
Number of socket spanners 10
Total number of tools 37
Connection size (mm) 6.3
Number of sockets for screwdriver 8
Number of Torx sockets 7
Number of hexagonal sockets 4
Packed per 1

Specifications

Number of socket inserts 10
Number of socket spanners 10
Total number of tools 37
Connection size (mm) 6.3
Number of sockets for screwdriver 8
Number of Torx sockets 7
Number of hexagonal sockets 4
Number of bit inserts 22
Brand Gedore
Weight per piece (g) 656
Commodity code
Type Socket Spanner Set

Article numbers

Article number G2290.001.895
EAN 4010886854747
UBB 500504554634
UNSPSC 27111703
Manufacturer article nr  1822373
Do not close this page. This message will disappear, when the page is fully loaded.