text.skipToContent text.skipToNavigation

Stahlwille Socket Spanner Set in Plastic Box Hex 4-11mm 1/4" 1/2" Drive 38-Piece


Article number 6E787420
Number of socket spanners 0
Total number of tools 38
Number of sockets for screwdriver 8
Number of Torx sockets 0
Number of hexagonal sockets 19
Brand Stahlwille
Weight per piece (g) 5.15
Packed per 1

Specifications

Number of socket spanners 0
Total number of tools 38
Number of sockets for screwdriver 8
Number of Torx sockets 0
Number of hexagonal sockets 19
Brand Stahlwille
Weight per piece (g) 5.15
Commodity code
Type Socket Spanner Set

Article numbers

Article number 6E787420
EAN 4018754260638
UBB 500636301854
UNSPSC 27111703
Manufacturer article nr  96011160
Do not close this page. This message will disappear, when the page is fully loaded.