text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Action Socket 1/2X27Mm 8-Point L=50Mm


Article number 4H904284
L (mm)
Wrench width (mm) 27
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 27
Length (m) 50
Isolation protection 1000 V No
Connection size 1/2
Double hex insert No
With joint No
Wrench depth (mm) 19
Wrench width 27 mm
VDE tested No
Brand Action
D1 46.5
D2 46.5
Weight per piece (g) 130
Commodity code
Type B

Article numbers

Article number 4H904284
EAN 8717981058129
UBB 500582063300
UNSPSC 27110000
Manufacturer article nr  DO2012-8-027
Do not close this page. This message will disappear, when the page is fully loaded.