text.skipToContent text.skipToNavigation

Action Socket 1/2 x 7/8 Hex Driver


Article number 7U878688
L (mm)
Diameter 30
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 16
Wrench width 7/8
VDE tested No
Packed per 1

Specifications

L (mm) 75
Diameter 30
Length (m) 55
Isolation protection 1000 V No
Blade length (mm) 16
Wrench width 7/8
VDE tested No
Brand Action
D2 25
Weight per piece (g) 170
Commodity code
Type D

Article numbers

Article number 7U878688
EAN 8717981335008
UNSPSC 27110000
Manufacturer article nr  DO64821028
Do not close this page. This message will disappear, when the page is fully loaded.