text.skipToContent text.skipToNavigation

Action Socket 1/2" x 7 Hex Driver


Article number DO696307AACT
L (mm)
Wrench width (mm) 7
Diameter 25
Length (m) 75
Isolation protection 1000 V No
Blade length (mm) 20
Dimension (mm) 7
Packed per 1

Specifications

L (mm) 75
Wrench width (mm) 7
Diameter 25
Length (m) 75
Isolation protection 1000 V No
Blade length (mm) 20
Dimension (mm) 7
Connection size (mm) 12.5
VDE tested No
Brand Action
D2 25
Drive size 1/2
Weight per piece (g) 88.2
Commodity code
Type D

Article numbers

Article number DO696307AACT
EAN 8717981104826
UBB 500618980998
UNSPSC 27111704
Manufacturer article nr  DO696307A
Do not close this page. This message will disappear, when the page is fully loaded.