text.skipToContent text.skipToNavigation

Action Socket 1/2" x 6


Article number DO2012-0-006ACT
L (mm)
Wrench width (mm) 6
Connection size 1/2
Brand Action
D1 13
D2 25
Weight per piece (g) 85
Packed per 1

Specifications

L (mm) 38
Wrench width (mm) 6
Connection size 1/2
Brand Action
D1 13
D2 25
Weight per piece (g) 85
Commodity code
Type A

Article numbers

Article number DO2012-0-006ACT
EAN 8717981204397
UBB 500618756182
UNSPSC 27111704
Manufacturer article nr  DO2012-0-006
Do not close this page. This message will disappear, when the page is fully loaded.