text.skipToContent text.skipToNavigation

Action Socket 1/2" x 33


Article number DO2012-0-033ACT
L (mm)
Wrench width (mm) 33
Connection size 1/2
Brand Action
D1 44
D2 30
Weight per piece (g) 288.75
Packed per 1

Specifications

L (mm) 50
Wrench width (mm) 33
Connection size 1/2
Brand Action
D1 44
D2 30
Weight per piece (g) 288.75
Commodity code
Type C

Article numbers

Article number DO2012-0-033ACT
EAN 8717981107964
UBB 500618756836
UNSPSC 27111704
Manufacturer article nr  DO2012-0-033
Do not close this page. This message will disappear, when the page is fully loaded.